
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.36 in Overall Length
Hole Dia. | 0.42 in |
Thread Size 2 | 1/2-14 |
Overall Length | 2.36 in |
Thread Sealant | No |
Style | Crimp |
Hose I.D. | 5/8 in |
Hose Dash Size | 6 |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 7/8 in |
Thread Size | 3/8-18 |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.33 in |
Fitting Angle | Straight |
Tube O.D. | 3/8 in |
Hex Size 1 | 15/16 in |
Item Type | Fitting Assembly |
Rigid/Swivel | Rigid |
Series | Z Series |
Finish | Dura-Kote |
End Gender 1 | Male |
End Type 1 | MPT |
Weight | 0.27 LB |
