
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.92 in Overall Length
Fitting Angle | Straight |
Compatible Hose I.D. | 0.625 |
Overall Length | 3.92 in |
Hose Cut-Off Factor | 2 in |
End Type 1 | Line/Hose/Tube |
Hole Dia. | 0.46 in |
Hose I.D. | 5/8 in |
Hex Size 1 | 15/16 in |
Item Type | Fitting Assembly |
Hose Dash Size | 10 |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 5/8 in |
Material | Carbon Steel |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Thread Sealant | No |
Series | U Series |
Style | Crimp |
Hex Size | 15/16 in |
Fitting Type | Standpipe Straight Tube |
End Type 2 | Line/Hose/Tube |
Weight | 0.33 LB |
EAN or UPC | 725975025413 |
