
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.84 in Overall Length
Origin | Hose to Tube Ftg |
Hex Size 1 | 1 in |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Thread Size | 1 3/16-12 |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Hex Size 2 | 1 3/8 in |
Material | Carbon Steel |
Style | Crimp |
Tube O.D. | 3/4 in |
Hose Cut-Off Factor | 1.94 in |
Hose I.D. | 5/8 in |
Hole Dia. | 0.55 in |
Overall Length | 3.84 in |
Hex Size | 1 in, 1 3/8 in |
Compatible Tube O.D. | 0.75 |
Threads per Inch | 12 |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
End Type 1 | FOR-SEAL |
End Type 2 | Line/Hose/Tube |
O.D. | 1.188 in |
Hose Dash Size | 10 |
Series | U Series |
Fitting Type | Female ORS Swivel Straight |
Compatible Hose I.D. | 0.625 |
Weight | 0.567 LB |
EAN or UPC | 725975025406 |
