
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.96 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 3/8 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Overall Length | 3.96 in |
Origin | Hose to Tube Ftg |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 16 |
Fitting Type | Male Straight Thread O-Ring Swivel |
Item Type | Fitting Assembly |
End Type 1 | MPT |
Tube O.D. | 1/2 in |
End Gender 1 | Male |
Hex Size | 13/16 in, 7/8 in |
Thread Size | 3/4-16 |
Material | Carbon Steel |
Style | Crimp |
Rigid/Swivel | Swivel |
Hole Dia. | 0.42 in |
Hose Dash Size | 10 |
Fitting Angle | Straight |
Series | U Series |
Thread Sealant | No |
Compatible Hose I.D. | 0.625 |
Hex Size 1 | 15/16 in |
Hose Cut-Off Factor | 1.88 in |
Hex Size 2 | 1 1/8 in |
Weight | 0.438 LB |
EAN or UPC | 725975025383 |
