
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.25 in Overall Length
Hex Size 1 | 1 1/8 in |
Rigid/Swivel | Rigid |
Series | U Series |
Hex Size | 1 1/8 in |
Hose Cut-Off Factor | 1.31 in |
Compatible Hose I.D. | 0.625 |
Style | Crimp |
Fitting Type | British Standard (BSPP) 60° Cone Male Pipe Rigid |
Item Type | Fitting Assembly |
End Type 1 | BSPP |
Tube O.D. | 5/8 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Material | Carbon Steel |
Hose Dash Size | 10 |
Hose I.D. | 5/8 in |
Thread Size | G5/8-14 |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Origin | Hose to Pipe Ftg |
Overall Length | 3.25 in |
End Gender 1 | Male |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.48 in |
Weight | 0.36 LB |
EAN or UPC | 757522084734 |
