
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3 in Overall Length
End Type 1 | SAE |
End Type 2 | Line/Hose/Tube |
Thread Size | 3/4-16 |
Temperature Range [Max] | 257 °F |
Hex Size 1 | 15/16 in |
Rigid/Swivel | Rigid |
Material | Carbon Steel |
Thread Sealant | No |
Hose Dash Size | 10 |
Hose Cut-Off Factor | 1.13 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Overall Length | 3 in |
Origin | Hose to Tube Ftg |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Style | Crimp |
Item Type | Fitting Assembly |
Hose I.D. | 5/8 in |
Fitting Type | Male Straight Thread O-Ring Rigid |
Hex Size | 15/16 in |
Compatible Hose I.D. | 0.625 |
Temperature Range [Min] | -22 °F |
Compatible Tube O.D. | 0.5 |
O.D. | 1.188 in |
Hole Dia. | 0.48 in |
Tube O.D. | 1/2 in |
Threads per Inch | 16 |
Series | U Series |
End Gender 1 | Male |
Weight | 0.31 LB |
EAN or UPC | 725975025352 |
