
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.13 in Overall Length
Hex Size 1 | 1 1/8 in |
Tube O.D. | 5/8 in |
Compatible Hose I.D. | 0.625 |
Hose Dash Size | 10 |
End Type 1 | FOR-SEAL |
Hose I.D. | 5/8 in |
Height | 0.650 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Series | U Series |
Compatible Tube O.D. | 0.625 |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1-14 |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 2.19 in |
Overall Length | 4.13 in |
Material | Carbon Steel |
O.D. | 1.188 in |
Threads per Inch | 14 |
Hex Size | 1 1/8 in |
Style | Crimp |
Thread Sealant | No |
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 45° |
Hole Dia. | 0.46 in |
Fitting Type | 45° Female FOR-SEAL® Swivel Tube Elbow |
End Gender 1 | Female |
Weight | 0.471 LB |
EAN or UPC | 725975025338 |
