
- 45° Split Flange Tube Elbow Metric Fitting Description
- 16 mm Flange Size
- 5/8 in Tube Outside Diameter
- Carbon Steel Material
Flange Type | Code 61 |
Fitting Description | 45° Split Flange Tube Elbow Metric |
Flange Thickness | 0.265 in |
Compatible Hose I.D. | 0.625 |
End Types | Flanged |
Height | 0.940 in |
Assembly Type | Fitting Assembly |
Fitting Angle | 45° |
Length | 4.210 in |
Series | U Series |
Finish | Zinc Clear Trivalent Chromate |
Hex | 1.33 in |
Material | Carbon Steel |
Construction | Crimp |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Tube O.D. | 5/8 in |
Hole Dia. | 0.46 in |
Overall Length | 4.21 in |
Hose I.D. | 5/8 in |
End Types 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2 1/4 in |
Origin | Hose to Split Flange Ftg |
Fitting Type | 45° Split Flange Tube Elbow Metric |
Weight | 0.52 LB |
EAN or UPC | 757522981026 |
