
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.45 in Overall Length
Style | Crimp |
Fitting Angle | Straight |
Temperature Range [Min] | -40 °F |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Fitting Type | FOR-SEAL® Male Rigid |
O.D. | 1.188 in |
Item Type | Fitting Assembly |
Hose Dash Size | 10 |
Compatible Tube O.D. | 0.75 |
Hole Dia. | 0.48 in |
Thread Size | 1 3/16-12 |
Series | U Series |
Temperature Range [Max] | 250 °F |
End Type 2 | Line/Hose/Tube |
Hex Size | 1 1/4 in |
Hex Size 1 | 1 1/4 in |
End Gender 1 | Male |
Tube O.D. | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 5/8 in |
End Type 1 | FOR-SEAL |
Overall Length | 3.45 in |
Compatible Hose I.D. | 0.625 |
Thread Sealant | No |
Rigid/Swivel | Rigid |
Threads per Inch | 12 |
Origin | Hose to Tube Ftg |
Hose Cut-Off Factor | 1 1/2 in |
Material | Carbon Steel |
Weight | 0.45 LB |
