
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.92 in Overall Length
Thread Sealant | No |
End Type 1 | FOR-SEAL |
Hole Dia. | 0.46 in |
Fitting Angle | 90° |
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 2 in |
Series | U Series |
Height | 1.270 in |
Compatible Hose I.D. | 0.625 |
O.D. | 1.188 in |
Tube O.D. | 5/8 in |
Fitting Type | 90° Female FOR-SEAL® Swivel Short Drop Tube Elbow |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Compatible Tube O.D. | 0.625 |
Thread Size | 1-14 |
Material | Carbon Steel |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 1 1/8 in |
Threads per Inch | 14 |
End Gender 1 | Female |
Hose Dash Size | 10 |
Hex Size 1 | 1 1/8 in |
Overall Length | 3.92 in |
Hose I.D. | 5/8 in |
Weight | 0.483 LB |
EAN or UPC | 725975025277 |
