
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Hose Inside Diameter
- 4.15 in Overall Length
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Overall Length | 4.15 in |
Origin | Hose to Pipe Ftg |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.49 in |
Fitting Angle | 90° |
Hose Cut-Off Factor | 2 1/4 in |
End Type 1 | BSPP |
Hose Dash Size | 10 |
Compatible Tube O.D. | 0.625 |
Item Type | Fitting Assembly |
Hose I.D. | 5/8 in |
Style | Crimp |
Pipe Size | 0.625 in |
Fitting Type | 90° British Standard (BSPP) 60° Cone Female Pipe Swivel Elbow |
Hex Size | 1 3/16 in |
Height | 1.830 in |
End Gender 1 | Female |
Material | Carbon Steel |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.625 |
Rigid/Swivel | Swivel |
Series | U Series |
Hex Size 1 | 1.187 in |
Thread Size | G5/8-14 |
Weight | 0.5 LB |
EAN or UPC | 725975548967 |
