
- Crimp Fitting
- 90° Fitting Angle
- 20 mm Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.46 in Overall Length
Thread Pitch | 2 mm |
Hose Cut-Off Factor | 2 1/2 in |
Height | 2.470 in |
Item Type | Fitting Assembly |
Tube O.D. | 20.000 mm |
Hex Size 1 | 1.437 in |
End Gender 1 | Female |
End Type 1 | Metric |
Hose I.D. | 5/8 in |
Thread Sealant | No |
Style | Crimp |
Fitting Type | 90° Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
Thread Size | M30x2.0 |
Compatible Hose I.D. | 0.625 |
Series | U Series |
Compatible Tube O.D. | 0.625 |
Rigid/Swivel | Swivel |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Fitting Angle | 90° |
Origin | Hose to Tube Ftg |
Overall Length | 4.46 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.48 in |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 1 7/16 in |
Material | Carbon Steel |
Weight | 0.775 LB |
EAN or UPC | 725975548950 |
