
- Crimp Fitting
- Straight Fitting Angle
- 20 mm Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.46 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.48 in |
Fitting Angle | Straight |
Hex Size 1 | 1 1/8 in |
Overall Length | 3.46 in |
Thread Pitch | 2 mm |
Item Type | Fitting Assembly |
Fitting Type | Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
Style | Crimp |
End Type 1 | Metric |
End Gender 1 | Female |
Series | U Series |
Origin | Hose to Tube Ftg |
Compatible Hose I.D. | 0.625 |
Thread Size | M30x2.0 |
Tube O.D. | 20.000 mm |
Hose I.D. | 5/8 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hose Dash Size | 10 |
Hex Size | 1 1/8 in, 1 7/16 in |
Rigid/Swivel | Swivel |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 1 7/16 in |
Hose Cut-Off Factor | 1.69 in |
Material | Carbon Steel |
Compatible Tube O.D. | 0.625 |
Weight | 0.567 LB |
EAN or UPC | 725975562307 |
