
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.22 in Overall Length
Hex Size 1 | 15/16 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 4.22 in |
Style | Crimp |
Hose Cut-Off Factor | 2.22 in |
O.D. | 1.188 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.625 |
Fitting Angle | 45° |
Hose Dash Size | 10 |
End Gender 1 | Female |
Hole Dia. | 0.48 in |
Hex Size 2 | 1 in |
Hose I.D. | 5/8 in |
Thread Size | 7/8-14 |
Compatible Hose I.D. | 0.625 |
End Type 1 | JIC 37 |
Thread Sealant | No |
Material | Carbon Steel |
Series | U Series |
Height | 0.630 in |
Tube O.D. | 5/8 in |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Origin | Hose to Tube Ftg |
Weight | 0.475 LB |
