
- Crimp Fitting
- 90° Fitting Angle
- 18 mm Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.42 in Overall Length
Overall Length | 4.42 in |
Thread Pitch | 1.5 mm |
Fitting Angle | 90° |
Thread Size | M26x1.5 |
Hex Size 1 | 1 1/4 in |
Compatible Tube O.D. | 1 |
Finish | Zinc Clear Trivalent Chromate |
Series | U Series |
Fitting Type | 90° Female Swivel Universal Seat DIN Elbow I. Rh. (Light) |
Hose Cut-Off Factor | 2 1/2 in |
Item Type | Fitting Assembly |
Style | Crimp |
Height | 2.280 in |
Hex Size | 1 1/4 in |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
O.D. | 1.188 in |
Thread Sealant | No |
Tube O.D. | 18.000 mm |
Origin | Hose to Tube Ftg |
End Type 1 | Metric |
End Gender 1 | Female |
Hole Dia. | 0.48 in |
Hose Dash Size | 10 |
Hose I.D. | 5/8 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Material | Carbon Steel |
Compatible Hose I.D. | 0.625 |
Weight | 0.66 LB |
EAN or UPC | 725975548943 |
