
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.91 in Overall Length
Height | 2.570 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.91 in |
End Type 1 | JIC 37 |
Hex Size 1 | 1 in |
Hose I.D. | 5/8 in |
Compatible Tube O.D. | 0.625 |
Rigid/Swivel | Swivel |
Compatible Hose I.D. | 0.625 |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Hose Dash Size | 10 |
Hose Cut-Off Factor | 1.98 in |
Fitting Angle | 90° |
Material | Carbon Steel |
Hole Dia. | 0.48 in |
Tube O.D. | 5/8 in |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
Thread Sealant | No |
Series | U Series |
Thread Size | 7/8-14 |
Weight | 0.055 LB |
