
- Crimp Fitting
- 60° Fitting Angle
- 5/8 in Hose Inside Diameter
- 4.38 in Overall Length
Series | U Series |
Thread Sealant | No |
Hose Dash Size | 10 |
Hose Cut-Off Factor | 2.44 in |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.625 |
Material | Carbon Steel |
Pipe Size | 0.625 in |
Hex Size | 1 3/16 in |
Rigid/Swivel | Swivel |
Compatible Tube O.D. | 0.625 |
Hole Dia. | 0.46 in |
End Type 1 | BSPP |
Hex Size 1 | 1.182 in |
Fitting Type | 45° British Standard (BSPP) 60° Cone Female Swivel Tube Elbow |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | 60° |
Height | 0.980 in |
End Type 2 | Line/Hose/Tube |
Origin | Hose to Tube Ftg |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Style | Crimp |
Overall Length | 4.38 in |
Threads per Inch | 14 |
End Gender 1 | Female |
Hose I.D. | 5/8 in |
Tube O.D. | 5/8 in |
Thread Size | G5/8-14 |
Weight | 0.433 LB |
EAN or UPC | 725975548936 |
