
- Crimp Fitting
- Straight Fitting Angle
- 18 mm Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.64 in Overall Length
End Type 2 | Line/Hose/Tube |
Series | U Series |
Thread Sealant | No |
Tube O.D. | 18.000 mm |
Hose Cut-Off Factor | 1 3/4 in |
Hose I.D. | 5/8 in |
Hex Size | 1 1/8 in |
Fitting Type | Metric Standpipe Straight Tube |
Hole Dia. | 0.48 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Hex Size 1 | 1.937 in |
Style | Crimp |
Thread Size | N/A |
End Type 1 | Metric |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.625 |
Overall Length | 3.64 in |
Origin | Hose to Tube Ftg |
Fitting Angle | Straight |
Weight | 0.35 LB |
EAN or UPC | 725975025468 |
