
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Hose Inside Diameter
- 3.71 in Overall Length
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.625 |
Hex Size 1 | 15/16 in |
Series | U Series |
Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
Hose Cut-Off Factor | 1 3/4 in |
Pipe Size | 0.625 in |
Hex Size 2 | 1 3/16 in |
Origin | Hose to Pipe Ftg |
Hose I.D. | 5/8 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hose Dash Size | 10 |
Hex Size | 15/16 in, 1 3/16 in |
End Gender 1 | Female |
Item Type | Fitting Assembly |
O.D. | 1.188 in |
Rigid/Swivel | Swivel |
Thread Size | G5/8-14 |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.71 in |
Material | Carbon Steel |
Compatible Tube O.D. | 0.625 |
Hole Dia. | 0.48 in |
Style | Crimp |
End Type 1 | BSPP |
Thread Sealant | No |
Weight | 0.45 LB |
EAN or UPC | 725975548929 |
