
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.64 in Overall Length
Style | Crimp |
Hose Cut-Off Factor | 1.69 in |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hex Size 1 | 1 in |
Thread Sealant | No |
Hole Dia. | 0.5 in |
Tube O.D. | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | M24x1.5 |
Hose I.D. | 5/8 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | Metric |
Series | U Series |
Hose Dash Size | 10 |
Compatible Hose I.D. | 0.625 |
Fitting Type | Female Swivel 30° Flare |
Fitting Angle | Straight |
Hex Size 2 | 1 1/4 in |
Material | Carbon Steel |
O.D. | 1.188 in |
Rigid/Swivel | Swivel |
Compatible Tube O.D. | 0.75 |
Overall Length | 3.64 in |
Thread Pitch | 1.5 mm |
Hex Size | 13/16 in, 1 in |
Weight | 0.475 LB |
EAN or UPC | 725975025451 |
