
- Crimp Fitting
- 45° Fitting Angle
- 18 mm Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.4 in Overall Length
Height | 1.080 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Thread Pitch | 1.5 mm |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 4.4 in |
End Gender 1 | Female |
Fitting Angle | 45° |
End Type 1 | Metric |
Hex Size | 1 5/16 in |
Compatible Hose I.D. | 0.625 |
Hose Dash Size | 10 |
Rigid/Swivel | Swivel |
Hex Size 1 | 1.312 in |
Origin | Hose to Tube Ftg |
O.D. | 1.188 in |
Fitting Type | 45° Female Swivel DIN Universal Seat Elbow I. Rh. (Light) |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Style | Crimp |
Material | Carbon Steel |
Thread Size | M26x1.5 |
Hose I.D. | 5/8 in |
Item Type | Fitting Assembly |
Series | U Series |
Compatible Tube O.D. | 1 |
Tube O.D. | 18.000 mm |
Hose Cut-Off Factor | 2 1/2 in |
Hole Dia. | 0.48 in |
Weight | 0.5 LB |
EAN or UPC | 725975567111 |
