
- Crimp Fitting
- Straight Fitting Angle
- 18 mm Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.61 in Overall Length
Series | U Series |
Origin | Hose to Tube Ftg |
Thread Size | M26x1.5 |
Hex Size 1 | 15/16 in |
Hose Cut-Off Factor | 1.69 in |
Thread Sealant | No |
Hose I.D. | 5/8 in |
Compatible Hose I.D. | 0.625 |
Fitting Type | Female Swivel DIN Universal Seat I. Rh. (Light) |
Compatible Tube O.D. | 1 |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Item Type | Fitting Assembly |
Style | Crimp |
Material | Carbon Steel |
Hose Dash Size | 10 |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 3.61 in |
End Type 1 | Metric |
Tube O.D. | 18.000 mm |
End Gender 1 | Female |
Thread Pitch | 1.5 mm |
Hole Dia. | 0.48 in |
Hex Size | 15/16 in, 1 1/4 in |
Fitting Angle | Straight |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
O.D. | 1.188 in |
Hex Size 2 | 1 1/4 in |
Weight | 0.438 LB |
EAN or UPC | 725975548912 |
