
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.52 in Overall Length
Style | Crimp |
Fitting Angle | Straight |
Overall Length | 3.52 in |
Fitting Type | Female JIS 30° Flare Parallel Pipe Swivel |
Thread Size | G3/4-14 |
Compatible Hose I.D. | 0.625 |
Origin | Hose to Pipe Ftg |
Hole Dia. | 0.48 in |
End Type 2 | Line/Hose/Tube |
Series | U Series |
Material | Carbon Steel |
End Type 1 | JIS 30 |
Hex Size 2 | 5/16 in |
Hose Dash Size | 10 |
Thread Sealant | No |
Item Type | Fitting Assembly |
Hose I.D. | 5/8 in |
Hex Size 1 | 1.312 in |
Compatible Tube O.D. | 0.625 |
End Gender 1 | Female |
Tube O.D. | 3/4 in |
Hose Cut-Off Factor | 1.56 in |
Rigid/Swivel | Swivel |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hex Size | 1 in, 1 5/16 in |
Weight | 0.45 LB |
EAN or UPC | 725975548899 |
