
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.12 in Overall Length
Hex Size | 15/16 in |
Hose Cut-Off Factor | 1.13 in |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Origin | Hose to Pipe Ftg |
End Gender 1 | Male |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 10 |
End Type 1 | MPT |
Series | U Series |
Threads per Inch | 18 |
Fitting Type | Male Pipe Rigid |
Thread Sealant | No |
Rigid/Swivel | Rigid |
Hose I.D. | 5/8 in |
Thread Size | 3/8-18 |
Tube O.D. | 5/8 in |
Fitting Angle | Straight |
Compatible Hose I.D. | 0.625 |
Hole Dia. | 0.48 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Overall Length | 3.12 in |
Hex Size 1 | 15/16 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Weight | 0.29 LB |
EAN or UPC | 725975025420 |
