
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.28 in Overall Length
Style | Crimp, Permanent |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.625 |
Overall Length | 2.28 in |
Thread Size | 3/4-14 |
End Gender 1 | Male |
Hex Size 1 | 1 in |
Hose Cut-Off Factor | 1.45 in |
Hole Dia. | 0.5 in |
Compatible Tube O.D. | 0.75 |
Rigid/Swivel | Rigid |
Fitting Angle | Straight |
Tube O.D. | 3/4 in |
End Type 1 | MPT |
Series | E Series |
Item Type | Fitting Assembly |
Hose I.D. | 3/4 in |
Material | Stainless Steel |
Hose Dash Size | 12 |
Weight | 0.0 LB |
