
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.49 in Overall Length
Tube O.D. | 3/4 in |
Item Type | Fitting Assembly |
End Type 1 | JIC 37 |
O.D. | 1.25 in |
Hose Cut-Off Factor | 1.66 in |
Series | E Series |
Hole Dia. | 0.5 in |
Fitting Angle | Straight |
Style | Crimp |
Compatible Hose I.D. | 0.625 |
Overall Length | 2.49 in |
Hose I.D. | 5/8 in |
Hose Dash Size | 12 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 1/4 in |
Hex Size 2 | 1 in |
End Gender 1 | Female |
Thread Sealant | No |
Thread Size | 1 1/16-12 |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.75 |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Weight | 1.25 LB |
