
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.28 in Overall Length
Hose Dash Size | 10 |
Rigid/Swivel | Rigid |
End Gender 1 | Male |
End Type 1 | NPTF |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 5/8 in |
O.D. | 1.06 in |
Hose Cut-Off Factor | 1.45 in |
Item Type | Fitting Assembly |
Hole Dia. | 0.5 in |
Thread Size | 3/4-14 |
Material | Carbon Steel |
Thread Sealant | No |
Style | Crimp |
Hex Size 1 | 1 1/16 in |
Series | E Series |
Compatible Hose I.D. | 0.625 |
Overall Length | 2.28 in |
Compatible Tube O.D. | 0.75 |
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 3/4 in |
Weight | 0.26 LB |
