
- Standard Tube Nut (Steel) for 3/4" O.D. Tube
applications
- Hydraulic brake
- Power steering
- Fuel lines
- Transmission cooler lines
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Sharp blade
- Keep hands and fingers away from cutting surface
Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
Fitting Type | Nut |
Style | Tube Nut |
Hex | 1 1/16 in |
Fitting Angle | Straight |
End Types | Copper Tubing |
Tube OD | 3/4 in |
No. of Ends | 1 |
Tube O.D. | 3/4 in |
End Size | 3/4 Inverted (m) |
Material | Steel |
Type | Inverted Flare |
SAE Reference No. | 040110 |
Fitting Description | Tube Nut (Steel) |
Overall Length | 0.88 in |
Weight | 0.109 LB |
EAN or UPC | 725975030950 |
