
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 1.921 in Overall Length
Compatible Hose I.D. | 0.75 |
End Size | 3/4 Hose Barb, 3/4 NPT(m) |
Application | Low Pressure Shoe or Service Air Lines |
Hex Size | 1 1/8 in |
Item Type | Fitting Assembly |
Hex Size 1 | 1 1/8 in |
Thread Size | 3/4-14 |
Finish | Brass |
Fitting Description | Male Pipe (PFT Short) |
End Types | NPT & Hose Barb |
Series | 105 "B" Series |
Hose Cut-Off Factor | 0.946 in |
Hose I.D. | 3/4 in |
Material | Brass |
Compatible Tube O.D. | 0.75 |
Hole Dia. | 0.735 in |
Thread Sealant | No |
Pipe Size | 0.75 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 1.921 in |
Fitting Angle | Straight |
No. of Ends | 2 |
Construction | Reusable |
Outside Dia. | 1.125 in |
Dash Size | 12 |
End Type 1 | PTF SAE Short |
Compatible Hose | H105, H115 |
End Gender 1 | Male |
Weight | 0.27 LB |
EAN or UPC | 725975058930 |
