
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 1.86 in Overall Length
Hole Dia. | 0.562 in |
Series | 105 "B" Series |
End Type 1 | PTF SAE Short |
End Gender 2 | Male |
Compatible Hose I.D. | 0.5 |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Thread Sealant | Yes |
Overall Length | 1.86 in |
Hose I.D. | 1/2 in |
Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.75 |
Thread Size | 1/2-14 |
End Gender 1 | Male |
Tube O.D. | 3/4 in |
Outside Dia. | 0.875 in |
Material | Brass |
Hose Cut-Off Factor | 0.89 in |
Construction | Reusable |
Finish | Brass |
Hex Size 1 | 7/8 in |
Weight | 0.0 LB |
