
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.72 in Overall Length
End Type 1 | PTF SAE Short |
Hose Cut-Off Factor | 3/4 in |
End Gender 1 | Male |
Outside Dia. | 0.75 in |
Finish | Brass |
Item Type | Fitting Assembly |
Hole Dia. | 0.435 in |
Hex Size 1 | 3/4 in |
Dash Size | 6 |
Fitting Angle | Straight |
Series | 105 "B" Series |
Thread Sealant | Yes |
Hose I.D. | 3/8 in |
Construction | Reusable |
Thread Size | 3/8-18 |
Compatible Hose I.D. | 0.375 |
Compatible Tube O.D. | 0.625 |
Tube O.D. | 5/8 in |
End Gender 2 | Male |
Material | Brass |
End Type 2 | Line/Hose/Tube |
Overall Length | 1.72 in |
Weight | 0.0 LB |
