
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 1.64 in Overall Length
Hex Size | 13/16 in |
Hose I.D. | 1/2 in |
End Type 1 | NPTF |
Dash Size | 8 |
No. of Ends | 2 |
Construction | Reusable |
Hole Dia. | 0.375 in |
Hose Cut-Off Factor | 0.665 in |
Thread Sealant | No |
Fitting Description | Female Pipe (NPTF) |
Finish | Brass |
Series | 105 "B" Series |
Compatible Tube O.D. | 0.5 |
End Types | NPT & Hose Barb |
Application | Low Pressure Shoe or Service Air Lines |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Thread Size | 3/8-18 |
Compatible Hose I.D. | 0.375 |
Compatible Hose | H105, H115 |
Overall Length | 1.64 in |
Outside Dia. | 0.812 in |
Hex Size 1 | 13/16 in |
Material | Brass |
Pipe Size | 0.375 in |
Fitting Angle | Straight |
End Size | 3/8 NPT(f), 1/2 Hose Barb |
Weight | 0.089 LB |
EAN or UPC | 725975058879 |
