
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 1.95 in Overall Length
Overall Length | 1.95 in |
Finish | Brass |
End Gender 1 | Male |
End Gender 2 | Male |
Hole Dia. | 0.375 in |
Compatible Tube O.D. | 0.5 |
Compatible Hose I.D. | 0.5 |
Thread Sealant | Yes |
Series | 105 "B" Series |
Hose Cut-Off Factor | 0.975 in |
Material | Brass |
Fitting Angle | Straight |
Dash Size | 8 |
Hose I.D. | 1/2 in |
End Type 1 | PTF SAE Short |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Construction | Reusable |
Thread Size | 1/2-14 |
Tube O.D. | 1/2 in |
Outside Dia. | 0.875 in |
Hex Size 1 | 7/8 in |
Weight | 0.0 LB |
