
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 1.72 in Overall Length
Hose Cut-Off Factor | 0.744 in |
No. of Ends | 2 |
End Type 1 | PTF SAE Short |
Hex Size 1 | 11/16 in |
Construction | Reusable |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 0.5 |
Material | Brass |
Overall Length | 1.72 in |
End Gender 1 | Male |
Hose I.D. | 1/2 in |
Dash Size | 8 |
Fitting Angle | Straight |
Thread Size | 3/8-18 |
End Size | 3/8 NPT(m), 1/2 Hose Barb |
Finish | Brass |
End Type 2 | Line/Hose/Tube |
Application | Low Pressure Shoe or Service Air Lines |
Pipe Size | 0.375 in |
Series | 105 "B" Series |
End Types | NPT & Hose Barb |
Fitting Description | Male Pipe (PFT Short) |
Hex Size | 11/16 in |
Outside Dia. | 0.688 in |
Hole Dia. | 0.375 in |
Thread Sealant | No |
Compatible Hose I.D. | 0.375 |
Compatible Hose | H105, H115 |
Weight | 0.078 LB |
EAN or UPC | 725975058831 |
