
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.7 in Overall Length
Construction | Reusable |
End Gender 1 | Male |
Compatible Hose I.D. | 0.25 |
Material | Brass |
Series | 105 "B" Series |
Compatible Tube O.D. | 0.5 |
Hose I.D. | 1/4 in |
Overall Length | 1.7 in |
End Gender 2 | Male |
End Type 1 | PTF SAE Short |
Fitting Angle | Straight |
Thread Size | 1/4-18 |
Dash Size | 4 |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1/2 in |
Item Type | Fitting Assembly |
Hex Size 1 | 9/16 in |
Finish | Brass |
Outside Dia. | 0.562 in |
Hose Cut-Off Factor | 0.725 in |
Hole Dia. | 0.375 in |
Thread Sealant | Yes |
Weight | 0.0 LB |
