
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 1.7 in Overall Length
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Thread Sealant | No |
Fitting Description | Male Pipe (PFT Short) |
Compatible Hose | H105, H115 |
End Type 1 | PTF SAE Short |
Hose I.D. | 1/2 in |
Construction | Reusable |
Outside Dia. | 0.562 in |
End Size | 1/4 NPT(m), 1/2 Hose Barb |
End Types | NPT & Hose Barb |
Application | Low Pressure Shoe or Service Air Lines |
Compatible Hose I.D. | 0.25 |
Hex Size | 9/16 in |
Hex Size 1 | 9/16 in |
End Gender 1 | Male |
Fitting Angle | Straight |
Pipe Size | 0.25 in |
Thread Size | 1/4-18 |
Hose Cut-Off Factor | 0.725 in |
Dash Size | 8 |
Compatible Tube O.D. | 0.5 |
Finish | Brass |
Overall Length | 1.7 in |
Material | Brass |
No. of Ends | 2 |
Series | 105 "B" Series |
Hole Dia. | 0.375 in |
Weight | 0.056 LB |
EAN or UPC | 725975058824 |
