
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 1.58 in Overall Length
End Types | NPT & Hose Barb |
End Size | 1/4 NPT(f), 3/8 Hose Barb |
Compatible Hose I.D. | 0.25 |
Pipe Size | 0.25 in |
Hex Size 1 | 11/16 in |
Material | Brass |
Finish | Brass |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hose Cut-Off Factor | 0.605 in |
Thread Size | 1/4-18 |
Compatible Hose | H105, H115 |
Series | 105 "B" Series |
Construction | Reusable |
Dash Size | 6 |
End Gender 1 | Female |
End Type 1 | NPTF |
Hole Dia. | 0.28 in |
No. of Ends | 2 |
Overall Length | 1.58 in |
Item Type | Fitting Assembly |
Outside Dia. | 0.687 in |
Compatible Tube O.D. | 0.375 |
Hex Size | 11/16 in |
Hose I.D. | 3/8 in |
Fitting Description | Female Pipe (NPTF) |
Fitting Angle | Straight |
Application | Low Pressure Shoe or Service Air Lines |
Weight | 0.091 LB |
EAN or UPC | 725975058800 |
