
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 1.95 in Overall Length
Hex Size 1 | 7/8 in |
Compatible Tube O.D. | 0.375 |
End Types | NPT & Hose Barb |
Fitting Angle | Straight |
Outside Dia. | 0.875 in |
Hose I.D. | 3/8 in |
Item Type | Fitting Assembly |
Hex Size | 7/8 in |
Hole Dia. | 0.27 in |
End Size | 3/8 Hose Barb, 1/2 NPT(m) |
Hose Cut-Off Factor | 0.975 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Compatible Hose I.D. | 0.5 |
Finish | Brass |
Overall Length | 1.95 in |
End Type 1 | PTF SAE Short |
Pipe Size | 0.5 in |
Series | 105 "B" Series |
Fitting Description | Male Pipe (PFT Short) |
Construction | Reusable |
Thread Size | 1/2-14 |
Material | Brass |
Dash Size | 6 |
Compatible Hose | H105, H115 |
End Gender 1 | Male |
No. of Ends | 2 |
Application | Low Pressure Shoe or Service Air Lines |
Weight | 0.196 LB |
EAN or UPC | 725975058787 |
