
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 1.72 in Overall Length
Series | 105 "B" Series |
Overall Length | 1.72 in |
Thread Size | 3/8-18 |
End Type 2 | Line/Hose/Tube |
End Size | 3/8 Hose Barb, 3/8 NPT(m) |
Compatible Hose | H105, H115 |
Pipe Size | 0.375 in |
Construction | Reusable |
Hex Size 1 | 11/16 in |
Material | Brass |
Hose I.D. | 3/8 in |
End Gender 1 | Male |
End Type 1 | PTF SAE Short |
Compatible Tube O.D. | 0.375 |
Fitting Angle | Straight |
Fitting Description | Male Pipe (PFT Short) |
Thread Sealant | No |
Outside Dia. | 0.688 in |
Compatible Hose I.D. | 0.375 |
Application | Low Pressure Shoe or Service Air Lines |
Finish | Brass |
Hole Dia. | 0.28 in |
Hose Cut-Off Factor | 0.744 in |
Dash Size | 6 |
Hex Size | 11/16 in |
No. of Ends | 2 |
End Types | NPT & Hose Barb |
Item Type | Fitting Assembly |
Weight | 0.082 LB |
EAN or UPC | 725975058770 |
