
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.72 in Overall Length
Construction | Reusable |
Outside Dia. | 0.562 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | Yes |
End Gender 2 | Male |
Series | 105 "B" Series |
Compatible Hose I.D. | 0.25 |
Hose I.D. | 1/4 in |
Fitting Angle | Straight |
Finish | Brass |
Item Type | Fitting Assembly |
Tube O.D. | 3/8 in |
Hex Size 1 | 9/16 in |
Material | Brass |
End Type 1 | PTF SAE Short |
Dash Size | 4 |
Hole Dia. | 0.28 in |
End Gender 1 | Male |
Overall Length | 1.72 in |
Thread Size | 1/4-18 |
Compatible Tube O.D. | 0.375 |
Hose Cut-Off Factor | 0.745 in |
Weight | 0.0 LB |
