
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 1.72 in Overall Length
Construction | Reusable |
Hex Size | 9/16 in |
Finish | Brass |
Hex Size 1 | 9/16 in |
Pipe Size | 0.25 in |
Series | 105 "B" Series |
Dash Size | 6 |
Outside Dia. | 0.562 in |
Compatible Tube O.D. | 0.375 |
Fitting Description | Male Pipe (PFT Short) |
End Type 1 | PTF SAE Short |
Compatible Hose I.D. | 0.25 |
Compatible Hose | H105, H115 |
Item Type | Fitting Assembly |
Hole Dia. | 0.28 in |
End Type 2 | Line/Hose/Tube |
End Size | 1/4 NPT(m), 3/8 Hose Barb |
Application | Low Pressure Shoe or Service Air Lines |
Hose Cut-Off Factor | 0.745 in |
Hose I.D. | 3/8 in |
Material | Brass |
Thread Sealant | No |
No. of Ends | 2 |
Thread Size | 1/4-18 |
End Types | NPT & Hose Barb |
Fitting Angle | Straight |
End Gender 1 | Male |
Overall Length | 1.72 in |
Weight | 0.04 LB |
EAN or UPC | 725975058763 |
