
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/8 in Hose Inside Diameter
- 1.532 in Overall Length
Overall Length | 1.532 in |
Construction | Reusable |
Outside Dia. | 0.438 in |
Hole Dia. | 0.25 in |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 0.375 |
End Gender 1 | Male |
Thread Size | 1/8-27 |
End Gender 2 | Male |
End Type 1 | PTF SAE Short |
Material | Brass |
Hose Cut-Off Factor | 0.557 in |
Tube O.D. | 3/8 in |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Thread Sealant | Yes |
Dash Size | 2 |
Hose I.D. | 1/8 in |
Hex Size 1 | 7/16 in |
Series | 105 "B" Series |
Finish | Brass |
Compatible Hose I.D. | 0.125 |
Weight | 0.0 LB |
