
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Hose Inside Diameter
- 1.58 in Overall Length
Overall Length | 1.58 in |
Construction | Reusable |
Dash Size | 5 |
End Type 2 | Line/Hose/Tube |
Application | Low Pressure Shoe or Service Air Lines |
Series | 105 "B" Series |
Material | Brass |
End Gender 1 | Female |
Compatible Hose | H105, H115 |
Thread Sealant | No |
Hose Cut-Off Factor | 0.605 in |
Hole Dia. | 0.218 in |
Hose I.D. | 5/16 in |
Outside Dia. | 0.687 in |
Item Type | Fitting Assembly |
Pipe Size | 0.25 in |
Thread Size | 1/4-18 |
End Size | 1/4 NPT(f), 5/16 Hose Barb |
Compatible Tube O.D. | 0.313 |
End Type 1 | NPTF |
Fitting Description | Female Pipe (NPTF) |
No. of Ends | 2 |
Hex Size | 11/16 in |
Hex Size 1 | 11/16 in |
Finish | Brass |
End Types | NPT & Hose Barb |
Fitting Angle | Straight |
Compatible Hose I.D. | 0.25 |
Weight | 0.059 LB |
EAN or UPC | 725975058749 |
