
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Hose Inside Diameter
- 1.47 in Overall Length
End Types | NPT & Hose Barb |
Compatible Tube O.D. | 0.313 |
Dash Size | 5 |
Pipe Size | 0.125 in |
Compatible Hose | H105, H115 |
Fitting Description | Female Pipe (NPTF) |
Fitting Angle | Straight |
Overall Length | 1.47 in |
Hose I.D. | 5/16 in |
Hose Cut-Off Factor | 0.505 in |
Hex Size | 9/16 in |
End Type 1 | NPTF |
No. of Ends | 2 |
End Size | 1/8 NPT(f), 5/16 Hose Barb |
Hole Dia. | 0.218 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Compatible Hose I.D. | 0.125 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 9/16 in |
Construction | Reusable |
Finish | Brass |
Series | 105 "B" Series |
Outside Dia. | 0.687 in |
End Gender 1 | Female |
Application | Low Pressure Shoe or Service Air Lines |
Material | Brass |
Thread Size | 1/8-27 |
End Gender 2 | Male |
Weight | 0.047 LB |
EAN or UPC | 725975058732 |
