
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Hose Inside Diameter
- 1.7 in Overall Length
Thread Size | 1/4-18 |
End Type 1 | PTF SAE Short |
Hex Size 1 | 9/16 in |
Hose Cut-Off Factor | 0.735 in |
Compatible Tube O.D. | 0.313 |
Pipe Size | 0.25 in |
End Size | 1/4 NPT(m), 5/16 Hose Barb |
No. of Ends | 2 |
Item Type | Fitting Assembly |
Material | Brass |
Compatible Hose I.D. | 0.25 |
Series | 105 "B" Series |
Dash Size | 5 |
Construction | Reusable |
Overall Length | 1.7 in |
Hex Size | 9/16 in |
Fitting Description | Male Pipe (PFT Short) |
Fitting Angle | Straight |
Hose I.D. | 5/16 in |
Application | Low Pressure Shoe or Service Air Lines |
Thread Sealant | No |
Hole Dia. | 0.218 in |
Outside Dia. | 0.563 in |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Finish | Brass |
End Types | NPT & Hose Barb |
Compatible Hose | H105, H115 |
Weight | 0.066 LB |
EAN or UPC | 725975058725 |
