
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Hose Inside Diameter
- 1.6 in Overall Length
Hose Cut-Off Factor | 5/8 in |
End Size | 1/8 NPT(m), 5/16 Hose Barb |
Compatible Hose I.D. | 0.125 |
Fitting Angle | Straight |
Series | 105 "B" Series |
Hex Size | 7/16 in |
Hose I.D. | 5/16 in |
Dash Size | 5 |
Application | Low Pressure Shoe or Service Air Lines |
End Types | NPT & Hose Barb |
Thread Sealant | No |
Thread Size | 1/8-27 |
Hole Dia. | 0.218 in |
Material | Brass |
Item Type | Fitting Assembly |
Overall Length | 1.6 in |
End Type 2 | Line/Hose/Tube |
No. of Ends | 2 |
End Gender 1 | Male |
End Type 1 | PTF SAE Short |
Pipe Size | 0.125 in |
Finish | Brass |
Fitting Description | Male Pipe (PFT Short) |
Compatible Tube O.D. | 0.313 |
Hex Size 1 | 7/16 in |
Construction | Reusable |
Compatible Hose | H105, H115 |
Outside Dia. | 0.438 in |
Weight | 0.047 LB |
EAN or UPC | 725975058718 |
