
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 1.47 in Overall Length
No. of Ends | 2 |
Dash Size | 4 |
Hex Size | 9/16 in |
Compatible Hose I.D. | 0.125 |
End Size | 1/8 NPT(f), 1/4 Hose Barb |
Construction | Reusable |
Thread Size | 1/8-27 |
Application | Low Pressure Shoe or Service Air Lines |
Hole Dia. | 0.24 in |
End Type 1 | NPTF |
Compatible Hose | H105, H115 |
Outside Dia. | 0.563 in |
Fitting Angle | Straight |
Overall Length | 1.47 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
End Gender 2 | Male |
Hose Cut-Off Factor | 0.495 in |
Item Type | Fitting Assembly |
End Types | NPT & Hose Barb |
Material | Brass |
Fitting Description | Female Pipe (NPTF) |
Hex Size 1 | 9/16 in |
Pipe Size | 0.125 in |
Hose I.D. | 1/4 in |
Compatible Tube O.D. | 0.25 |
Finish | Brass |
Series | 105 "B" Series |
End Gender 1 | Female |
Weight | 0.053 LB |
EAN or UPC | 725975058695 |
