
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.725 in Overall Length
End Type 1 | PTF SAE Short |
Tube O.D. | 1/4 in |
Thread Size | 3/8-18 |
Compatible Hose I.D. | 0.375 |
Hose I.D. | 3/8 in |
Compatible Tube O.D. | 0.25 |
Hose Cut-Off Factor | 3/4 in |
Outside Dia. | 0.687 in |
Finish | Brass |
End Type 2 | Line/Hose/Tube |
Thread Sealant | Yes |
Material | Brass |
Fitting Angle | Straight |
Hole Dia. | 0.185 in |
Dash Size | 6 |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Hex Size 1 | 11/16 in |
Series | 105 "B" Series |
Overall Length | 1.725 in |
End Gender 2 | Male |
Construction | Reusable |
Weight | 0.0 LB |
