
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 1.725 in Overall Length
Thread Size | 3/8-18 |
Finish | Brass |
Compatible Hose | H105, H115 |
End Gender 1 | Male |
Hose Cut-Off Factor | 3/4 in |
Thread Sealant | No |
Construction | Reusable |
Series | 105 "B" Series |
Hex Size 1 | 11/16 in |
Material | Brass |
Application | Low Pressure Shoe or Service Air Lines |
Hose I.D. | 1/4 in |
Hex Size | 11/16 in |
Hole Dia. | 0.185 in |
Compatible Hose I.D. | 0.375 |
Pipe Size | 0.375 in |
Outside Dia. | 0.687 in |
End Type 1 | PTF SAE Short |
Fitting Description | Male Pipe (PFT Short) |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.25 |
Overall Length | 1.725 in |
End Types | NPT & Hose Barb |
No. of Ends | 2 |
Fitting Angle | Straight |
End Size | 1/4 Hose Barb, 3/8 NPT(m) |
Dash Size | 4 |
Item Type | Fitting Assembly |
Weight | 0.093 LB |
EAN or UPC | 725975058688 |
