
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 1.61 in Overall Length
Thread Size | 1/4-18 |
Series | 105 "B" Series |
Hose I.D. | 1/4 in |
Application | Low Pressure Shoe or Service Air Lines |
Finish | Brass |
Material | Brass |
Pipe Size | 0.25 in |
Fitting Description | Male Pipe (PFT Short) |
Compatible Hose I.D. | 0.25 |
No. of Ends | 2 |
End Size | 1/4 Hose Barb, 1/4 NPT(m) |
Compatible Hose | H105, H115 |
Hole Dia. | 0.185 in |
Thread Sealant | No |
Hex Size 1 | 9/16 in |
End Types | NPT & Hose Barb |
End Type 2 | Line/Hose/Tube |
Overall Length | 1.61 in |
Item Type | Fitting Assembly |
Hex Size | 9/16 in |
End Type 1 | PTF SAE Short |
End Gender 1 | Male |
Outside Dia. | 0.562 in |
Dash Size | 4 |
Fitting Angle | Straight |
Construction | Reusable |
Compatible Tube O.D. | 0.25 |
Hose Cut-Off Factor | 0.645 in |
Weight | 0.054 LB |
EAN or UPC | 725975058671 |
